- Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 60 mm Width
features
- Double row
- Full complement for maximum capacity
- Semilocating bearing
| Bore Type | Round Bore, Metric Type |
| Cage Material | Cageless |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 410000 N |
| Outer Ring Width | 60 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 1790 rpm |
| Capacity | Maximum Capacity |
| Type | Full Complement |
| I.D. | 150 mm |
| Bearing Type | Radial |
| Oil Hole | w/Oil Hole |
| Self Aligning | No |
| No. of Rows | 2 |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 210 mm |
| Rows of Balls | Double |
| Enclosure | Open |
| End Type | Open End |
| Static Load Rating [Max] | 820000 N |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Flanged |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Weight | 17.556 LB |
| EAN or UPC | 4054364123062 |

