- Radial Bearing Type
- 90 mm Inner Diameter
- 125 mm Outer Diameter
- 35 mm Width
| I.D. | 90 mm |
| Corner Radius [Min] | 1.1 mm |
| Type | Full Complement |
| Limiting Speed | 3050 rpm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Static Load Rating [Max] | 290000 N |
| Rows of Balls | Double |
| Bearing Type | Radial |
| Dynamic Load Rating | 153000 N |
| Weight | 3.564 LB |
| EAN or UPC | 4012802424690 |

