- Radial Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 34 mm Width
| Type | Full Complement |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Dynamic Load Rating | 175000 N |
| I.D. | 85 mm |
| O.D. | 130 mm |
| Static Load Rating [Max] | 231000 N |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Radial |
| Limiting Speed | 3050 rpm |
| Weight | 3.986 LB |
| EAN or UPC | 4012802284096 |

