- INA
- Radial ID
- 80 mm OD
- 125 mm Width
- Single Bearing
features
- Single row
- Semilocating
- Double flanged inner rings
- Metric series
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 3200 rpm |
| Outer Ring Width | 34 mm |
| Corner Radius [Min] | 1.1 mm |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Dynamic Load Rating | 38216 lbf |
| End Type | Open End |
| O.D. | 125 mm |
| I.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Self Aligning | No |
| Static Load Rating [Max] | 49456 lbf |
| Bearing Design | Removable Outer Ring – Flanged |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Weight | 3.775 LB |
| EAN or UPC | 4054364123000 |

