
- Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 26 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Outer Ring Width | 26 mm |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore, Metric Type |
Rows of Balls | Single |
Inch/Metric | Metric |
Precision Ground | Yes |
End Type | Open End |
Tolerance | Iso Class 0 (RBEC 1) |
Corner Radius [Min] | 1.1 mm |
Radial Internal Clearance | Normal |
Cage Material | Cageless |
Dynamic Load Rating | 130000 N |
I.D. | 65 mm |
Static Load Rating [Max] | 157000 N |
Self Aligning | No |
Oil Hole | w/o Oil Hole |
Capacity | Maximum Capacity |
O.D. | 100 mm |
Enclosure | Open |
Type | Full Complement |
Bearing Type | Radial |
Bearing Design | Removable Outer Ring – Flanged |
Limiting Speed | 4000 rpm |
No. of Rows | 1 |
Weight | 1.927 LB |
EAN or UPC | 4012802702507 |
