
- INA
- Radial ID
- 60 mm OD
- 95 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Capacity | Maximum Capacity |
O.D. | 95 mm |
Oil Hole | w/o Oil Hole |
Corner Radius [Min] | 1.1 mm |
Bearing Type | Radial |
Bearing Design | Removable Outer Ring – Flanged |
Bore Type | Round Bore, Metric Type |
Limiting Speed | 4350 rpm |
Precision Ground | Yes |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
I.D. | 60 mm |
Inch/Metric | Metric |
Enclosure | Open |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Radial Internal Clearance | C3 |
Cage Material | Cageless |
Dynamic Load Rating | 27650.4 lbf |
Static Load Rating [Max] | 32146.4 lbf |
Self Aligning | No |
No. of Rows | 1 |
Outer Ring Width | 26 mm |
Weight | 1.821 LB |
EAN or UPC | 4012802702491 |
