
- INA
- Radial ID
- 40 mm OD
- 68 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Self Aligning | No |
Corner Radius [Min] | 1 mm |
O.D. | 68 mm |
Precision Ground | Yes |
Bore Type | Round Bore, Metric Type |
Cage Material | Cageless |
Outer Ring Width | 21 mm |
Limiting Speed | 6300 rpm |
Radial Internal Clearance | C3 |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Enclosure | Open |
Bearing Design | Removable Outer Ring – Flanged |
I.D. | 40 mm |
Inch/Metric | Metric |
Tolerance | Iso Class 0 (RBEC 1) |
Dynamic Load Rating | 14836.8 lbf |
Static Load Rating [Max] | 15061.6 lbf |
Oil Hole | w/o Oil Hole |
End Type | Open End |
No. of Rows | 1 |
Bearing Type | Radial |
Capacity | Maximum Capacity |
Weight | 0.818 LB |
EAN or UPC | 4012802702477 |
