
- Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Enclosure | Open |
Corner Radius [Min] | 1 mm |
I.D. | 35 mm |
Limiting Speed | 7100 rpm |
Precision Ground | Yes |
End Type | Open End |
Rows of Balls | Single |
O.D. | 62 mm |
Dynamic Load Rating | 55000 N |
Oil Hole | w/o Oil Hole |
Bearing Design | Removable Outer Ring – Flanged |
Capacity | Maximum Capacity |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance Specification | Normal Clearance |
Inch/Metric | Metric |
Cage Material | Cageless |
Static Load Rating [Max] | 53000 N |
Bearing Type | Radial |
No. of Rows | 1 |
Type | Full Complement |
Outer Ring Width | 20 mm |
Self Aligning | No |
Radial Internal Clearance | Normal |
Tolerance | Iso Class 0 (RBEC 1) |
Weight | 0.66 LB |
EAN or UPC | 4012802195569 |
