
- INA
- Radial ID
- 35 mm OD
- 62 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Radial Internal Clearance | C3 |
Corner Radius [Min] | 1 mm |
Outer Ring Width | 20 mm |
O.D. | 62 mm |
Bearing Design | Removable Outer Ring – Flanged |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Self Aligning | No |
Limiting Speed | 7100 rpm |
Enclosure | Open |
Dynamic Load Rating | 12364 lbf |
Capacity | Maximum Capacity |
Bearing Type | Radial |
Inch/Metric | Metric |
Oil Hole | w/o Oil Hole |
Static Load Rating [Max] | 11914.4 lbf |
Precision Ground | Yes |
End Type | Open End |
No. of Rows | 1 |
Tolerance | Iso Class 0 (RBEC 1) |
I.D. | 35 mm |
Bore Type | Round Bore, Metric Type |
Cage Material | Cageless |
Weight | 3.02 LB |
EAN or UPC | 4012802195613 |
