
- INA
- Radial ID
- 30 mm OD
- 55 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Dynamic Load Rating | 10116 lbf |
Inch/Metric | Metric |
Corner Radius [Min] | 1 mm |
Capacity | Maximum Capacity |
Cage Material | Cageless |
I.D. | 30 mm |
O.D. | 55 mm |
Limiting Speed | 8100 rpm |
Outer Ring Width | 19 mm |
Bearing Design | Removable Outer Ring – Flanged |
Oil Hole | w/o Oil Hole |
Tolerance | Iso Class 0 (RBEC 1) |
Bore Type | Round Bore, Metric Type |
Bearing Type | Radial |
End Type | Open End |
Self Aligning | No |
No. of Rows | 1 |
Enclosure | Open |
Precision Ground | Yes |
Radial Internal Clearance | C3 |
Static Load Rating [Max] | 9441.6 lbf |
Weight | 0.528 LB |
EAN or UPC | 4012802466478 |
