- Radial Bearing Type
- 440 mm Inner Diameter
- 600 mm Outer Diameter
- 95 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| O.D. | 600 mm |
| Capacity | Maximum Capacity |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Flanged |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 4.1e+006 N |
| Oil Hole | w/o Oil Hole |
| I.D. | 440 mm |
| Cage Material | Cageless |
| End Type | Open End |
| Inch/Metric | Metric |
| Limiting Speed | 590 rpm |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Type | Full Complement |
| Precision Ground | Yes |
| Enclosure | Open |
| Outer Ring Width | 95 mm |
| Dynamic Load Rating | 2.09e+006 N |
| Weight | 206.184 LB |
| EAN or UPC | 4047643140874 |

