- Radial Bearing Type
- 300 mm Inner Diameter
- 420 mm Outer Diameter
- 72 mm Width
features
- Semilocating
- Double flanged inner rings
- Metric series
- Single row
| Dynamic Load Rating | 1.17e+006 N |
| No. of Rows | 1 |
| O.D. | 420 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 870 rpm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Self Aligning | No |
| Outer Ring Width | 72 mm |
| Bearing Type | Radial |
| Bearing Design | Removable Outer Ring – Flanged |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| End Type | Open End |
| Static Load Rating [Max] | 2.2e+006 N |
| Oil Hole | w/o Oil Hole |
| Rows of Balls | Single |
| I.D. | 300 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Cage Material | Cageless |
| Type | Full Complement |
| Capacity | Maximum Capacity |
| Weight | 82.368 LB |
| EAN or UPC | 4047643140959 |

