- Radial Bearing Type
- 240 mm Inner Diameter
- 320 mm Outer Diameter
- 48 mm Width
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 600000 N |
| Radial Internal Clearance | C3 |
| O.D. | 320 mm |
| Bearing Type | Radial |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 1120 rpm |
| Type | Full Complement |
| Static Load Rating [Max] | 1.12e+006 N |
| Weight | 40.785 LB |
| EAN or UPC | 4047643098106 |

