
- 160 mm ID x 220 mm OD x 36 mm Wide
- Open
- Removable Outer Ring - Flanged
- Single Row
- Normal Clearance
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Static Load Rating [Max] | 117000 lbf |
No. of Rows | 1 |
O.D. | 220 mm |
Cage Material | Cageless |
Enclosure | Open |
Limiting Speed | 1700 rpm |
End Type | Open End |
Capacity | Maximum Capacity |
I.D. | 160 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Outer Ring Width | 36 mm |
Radial Internal Clearance Specification | Normal Clearance |
Bore Type | Round Bore, Metric Type |
Dynamic Load Rating | 72000 lbf |
Radial Internal Clearance | Normal |
Bearing Design | Removable Outer Ring – Flanged |
Oil Hole | w/o Oil Hole |
Precision Ground | Yes |
Self Aligning | No |
Weight | 10.269 LB |
EAN or UPC | 4054366704542 |
