- Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 19 mm Width
features
- Metric series
- Double flanged inner rings
- Single row
- Semilocating
| Static Load Rating [Max] | 111000 N |
| Self Aligning | No |
| Cage Material | Cageless |
| Outer Ring Width | 19 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Dynamic Load Rating | 88000 N |
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Bearing Type | Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 1 mm |
| Rows of Balls | Single |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Type | Full Complement |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Flanged |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Limiting Speed | 3950 rpm |
| Weight | 1.293 LB |
| EAN or UPC | 4012802125092 |

