- INA
- Radial ID
- 160 mm OD
- 290 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Ground | Yes |
| Outer Ring Width | 80 mm |
| Self Aligning | No |
| Cage Material | Cageless |
| Oil Hole | w/o Oil Hole |
| O.D. | 290 mm |
| Bearing Type | Radial |
| Enclosure | Open |
| Dynamic Load Rating | 229296 lbf |
| Static Load Rating [Max] | 330456 lbf |
| Radial Internal Clearance | C3 |
| I.D. | 160 mm |
| Capacity | Maximum Capacity |
| Bearing Design | Removable Outer Ring – Flanged |
| Corner Radius [Min] | 3 mm |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| End Type | Open End |
| Limiting Speed | 1370 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 60.72 LB |
| EAN or UPC | 4012802416602 |

