- 100 mm ID x 180 mm OD x 46 mm Wide
- Open
- Removable Outer Ring - Flanged
- Single Row
- Normal Clearance
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| Static Load Rating [Max] | 117000 lbf |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| No. of Rows | 1 |
| I.D. | 100 mm |
| Self Aligning | No |
| Outer Ring Width | 46 mm |
| Enclosure | Open |
| Bearing Design | Removable Outer Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| O.D. | 180 mm |
| Capacity | Maximum Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 2300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 88000 lbf |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Weight | 13.516 LB |
| EAN or UPC | 4012802415971 |

