- Radial Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
| Rows of Balls | Single |
| Type | Full Complement |
| Corner Radius [Min] | 2 mm |
| O.D. | 150 mm |
| Bearing Type | Radial |
| Limiting Speed | 2850 rpm |
| Static Load Rating [Max] | 320000 N |
| I.D. | 85 mm |
| Dynamic Load Rating | 255000 N |
| Inch/Metric | Metric |
| Weight | 6.04 LB |
| EAN or UPC | 4047643174206 |

