
- INA
- Radial ID
- 55 mm OD
- 100 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Oil Hole | w/o Oil Hole |
Limiting Speed | 4350 rpm |
Dynamic Load Rating | 31472 lbf |
Static Load Rating [Max] | 33270.4 lbf |
Outer Ring Width | 25 mm |
Precision Ground | Yes |
No. of Rows | 1 |
O.D. | 100 mm |
Corner Radius [Min] | 1.5 mm |
Self Aligning | No |
Radial Internal Clearance | C3 |
Tolerance | Iso Class 0 (RBEC 1) |
I.D. | 55 mm |
Inch/Metric | Metric |
Bearing Design | Removable Outer Ring – Flanged |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Cage Material | Cageless |
Enclosure | Open |
Bearing Type | Radial |
End Type | Open End |
Capacity | Maximum Capacity |
Bore Type | Round Bore, Metric Type |
Weight | 2.296 LB |
EAN or UPC | 4012802072068 |
