
- Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Bearing Design | Removable Outer Ring – Flanged |
Enclosure | Open |
Bearing Type | Radial |
Rows of Balls | Single |
Radial Internal Clearance | Normal |
Oil Hole | w/o Oil Hole |
O.D. | 90 mm |
Radial Internal Clearance Specification | Normal Clearance |
Corner Radius [Min] | 1.1 mm |
Precision Ground | Yes |
Type | Full Complement |
Inch/Metric | Metric |
Origin | Cylindrical Radial |
Self Aligning | No |
Outer Ring Width | 23 mm |
Cage Material | Cageless |
Dynamic Load Rating | 109000 N |
Capacity | Maximum Capacity |
Static Load Rating [Max] | 111000 N |
I.D. | 50 mm |
Limiting Speed | 4750 rpm |
Bore Type | Round Bore, Metric Type |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
No. of Rows | 1 |
Weight | 1.689 LB |
EAN or UPC | 4012802368659 |
