
- Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
Capacity | Maximum Capacity |
Limiting Speed | 9000 rpm |
Corner Radius [Min] | 1 mm |
Rows of Balls | Single |
Bearing Design | Removable Outer Ring – Flanged |
Self Aligning | No |
Radial Internal Clearance | Normal |
Radial Internal Clearance Specification | Normal Clearance |
I.D. | 25 mm |
Bearing Type | Radial |
Precision Ground | Yes |
End Type | Open End |
Bore Type | Round Bore, Metric Type |
Inch/Metric | Metric |
O.D. | 52 mm |
Outer Ring Width | 18 mm |
Oil Hole | w/o Oil Hole |
Dynamic Load Rating | 51000 N |
Static Load Rating [Max] | 44500 N |
Cage Material | Cageless |
Tolerance | Iso Class 0 (RBEC 1) |
No. of Rows | 1 |
Type | Full Complement |
Enclosure | Open |
Weight | 0.475 LB |
EAN or UPC | 4012802708424 |
