- INA
- Radial ID
- 20 mm OD
- 47 mm Width
- Single Bearing
features
- Metric series
- Single row
- Semilocating
- Double flanged inner rings
| O.D. | 47 mm |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 8317.6 lbf |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 10400 rpm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Enclosure | Open |
| Cage Material | Cageless |
| End Type | Open End |
| Outer Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Precision Ground | Yes |
| Self Aligning | No |
| I.D. | 20 mm |
| Bearing Type | Radial |
| Bearing Design | Removable Outer Ring – Flanged |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 10228.4 lbf |
| Weight | 0.422 LB |
| EAN or UPC | 4012802708417 |

