- Radial Bearing Type
- 400 mm Inner Diameter
- 500 mm Outer Diameter
- 46 mm Width
| Static Load Rating [Max] | 1.34e+006 N |
| O.D. | 500 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 660000 N |
| Radial Internal Clearance | C3 |
| Type | Full Complement |
| Rows of Balls | Single |
| Limiting Speed | 680 rpm |
| I.D. | 400 mm |
| Inch/Metric | Metric |
| Weight | 9.216 LB |
| EAN or UPC | 4047643062978 |

