- Radial Bearing Type
- 320 mm Inner Diameter
- 400 mm Outer Diameter
- 38 mm Width
| O.D. | 400 mm |
| I.D. | 320 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 870 rpm |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial |
| Type | Full Complement |
| Weight | 0.0 LB |
| EAN or UPC | 4047643187848 |

