- Radial Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 28 mm Width
| Type | Full Complement |
| Dynamic Load Rating | 275000 N |
| Limiting Speed | 1080 rpm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Static Load Rating [Max] | 530000 N |
| Weight | 10.229 LB |
| EAN or UPC | 4012802135510 |

