- Radial Bearing Type
- 170 mm Inner Diameter
- 215 mm Outer Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Type | Full Complement |
| I.D. | 170 mm |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Radial |
| Limiting Speed | 1670 rpm |
| Static Load Rating [Max] | 247000 N |
| O.D. | 215 mm |
| Dynamic Load Rating | 145000 N |
| Weight | 4.936 LB |
| EAN or UPC | 4012802120578 |

