- Radial Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 20 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 176000 N |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 104000 N |
| Type | Full Complement |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 1900 rpm |
| O.D. | 190 mm |
| I.D. | 150 mm |
| Weight | 3.511 LB |
| EAN or UPC | 4047643185301 |

