- Radial Bearing Type
- 120 mm Inner Diameter
- 165 mm Outer Diameter
- 87 mm Width
features
- Quadruple row
- Nonlocating bearing
- ISO diameter series 9
| Static Load Rating [Max] | 880000 N |
| Bearing Design | Removable Outer Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 4 |
| Type | Full Complement |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Self Aligning | No |
| Capacity | Maximum Capacity |
| Rows of Balls | Multi |
| End Type | Open End |
| O.D. | 165 mm |
| Cage Material | Cageless |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| I.D. | 120 mm |
| Dynamic Load Rating | 380000 N |
| Limiting Speed | 2260 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 87 mm |
| Weight | 14.652 LB |
| EAN or UPC | 4054364122874 |

