- Radial Bearing Type
- 80 mm Inner Diameter
- 110 mm Outer Diameter
- 57 mm Width
| Limiting Speed | 3550 rpm |
| Dynamic Load Rating | 193000 N |
| Static Load Rating [Max] | 410000 N |
| O.D. | 110 mm |
| Rows of Balls | Multi |
| I.D. | 80 mm |
| Type | Full Complement |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 4.224 LB |
| EAN or UPC | 4047643176194 |

