- Radial Bearing Type
- 110 mm Inner Diameter
- 150 mm Outer Diameter
- 59 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 270000 N |
| O.D. | 150 mm |
| Type | Full Complement |
| Rows of Balls | Multi |
| I.D. | 110 mm |
| Limiting Speed | 2500 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 600000 N |
| Weight | 8.102 LB |
| EAN or UPC | 4012802423464 |

