- Radial Bearing Type
- 90 mm Inner Diameter
- 125 mm Outer Diameter
- 52 mm Width
features
- Triple row
- Locating bearing
- ISO diameter series 9
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Dynamic Load Rating | 209000 N |
| Static Load Rating [Max] | 435000 N |
| No. of Rows | 3 |
| Limiting Speed | 3050 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Bearing Design | Non-Separable |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 90 mm |
| Capacity | Maximum Capacity |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| O.D. | 125 mm |
| Type | Full Complement |
| Outer Ring Width | 52 mm |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Enclosure | Open |
| Weight | 5.28 LB |
| EAN or UPC | 4012802419849 |

