- Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 44 mm Width
features
- Triple row
- Locating bearing
- ISO diameter series 9
| Outer Ring Width | 44 mm |
| Radial Internal Clearance | Normal |
| No. of Rows | 3 |
| Limiting Speed | 3900 rpm |
| Inch/Metric | Metric |
| Cage Material | Cageless |
| Rows of Balls | Multi |
| Enclosure | Open |
| Bearing Design | Non-Separable |
| Self Aligning | No |
| I.D. | 70 mm |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 275000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Radial |
| Capacity | Maximum Capacity |
| O.D. | 100 mm |
| Type | Full Complement |
| Dynamic Load Rating | 146000 N |
| Weight | 3.036 LB |
| EAN or UPC | 4047643175647 |

