- 100 mm ID x 150 mm OD x 65 mm Wide
- Open
- Removable Inner Ring - Straight
- Double Row
- Normal Clearance
applications
- Used with GG51 or FG split housings
features
- Double row
- Nonlocating bearing
- Spherical O.D. for static self-aligning
| Outer Ring Width | 55 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Cageless |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | Yes |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 110000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| Enclosure | Open |
| O.D. | 150 mm |
| Limiting Speed | 1100 rpm |
| Dynamic Load Rating | 63000 lbf |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 100 mm |
| Weight | 7.304 LB |
| EAN or UPC | 4054365413865 |

