- INA
- Radial ID
- 130 mm OD
- 200 mm Width
- Double Bearing
applications
- Used with GG51 or FG split housings
features
- Double row
- Locating bearing
- Spherical O.D. for static self-aligning
| I.D. | 130 mm |
| Capacity | Maximum Capacity |
| Bearing Design | Non-Separable |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 97788 lbf |
| Cage Material | Cageless |
| End Type | Open End |
| Enclosure | Open |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Limiting Speed | 1980 rpm |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 65 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 182088 lbf |
| O.D. | 200 mm |
| Self Aligning | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| Weight | 19.536 LB |
| EAN or UPC | 4012802427271 |

