- Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 60 mm Width
| O.D. | 180 mm |
| Dynamic Load Rating | 350000 N |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 660000 N |
| Type | Full Complement |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial |
| Rows of Balls | Double |
| Limiting Speed | 2230 rpm |
| Weight | 11.464 LB |
| EAN or UPC | 4054366073334 |

