- 160 mm ID x 240 mm OD x 109 mm Wide
- Double Sealed
- Non-Separable
- Double Row
- Normal Clearance
features
- Double row sheave bearings
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
- Inner ring and outer ring oil holes
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 166000 lbf |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| Capacity | Maximum Capacity |
| Cage Material | Cageless |
| Static Load Rating [Max] | 310000 lbf |
| Origin | Cylindrical Radial |
| End Type | Open End |
| O.D. | 240 mm |
| Outer Ring Width | 108 mm |
| Bearing Design | Non-Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 1600 rpm |
| No. of Rows | 2 |
| I.D. | 160 mm |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Weight | 35.156 LB |
| EAN or UPC | 4054369687033 |

