- Radial Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 95 mm Width
| I.D. | 130 mm |
| Limiting Speed | 800 rpm |
| O.D. | 200 mm |
| Dynamic Load Rating | 540000 N |
| Static Load Rating [Max] | 960000 N |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Type | Full Complement |
| Bearing Type | Radial |
| Weight | 23.148 LB |
| EAN or UPC | 4054369701494 |

