- 100 mm ID x 150 mm OD x 67 mm Wide
- Double Sealed
- Non-Separable
- Double Row
- Normal Clearance
features
- Double row sheave bearings
- Inner ring and outer ring oil holes
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
| Precision Ground | Yes |
| Dynamic Load Rating | 74000 lbf |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Design | Non-Separable |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 2600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Outer Ring Width | 66 mm |
| Enclosure | Double Sealed |
| End Type | Open End |
| O.D. | 150 mm |
| Self Aligning | No |
| I.D. | 100 mm |
| Static Load Rating [Max] | 124000 lbf |
| Cage Material | Cageless |
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| Weight | 9.768 LB |
| EAN or UPC | 4054364897345 |

