- Radial Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 67 mm Width
features
- Double row sheave bearings
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
- Inner ring and outer ring oil holes
| Radial Internal Clearance | Normal |
| Type | Full Complement |
| Bearing Type | Radial |
| Limiting Speed | 2800 rpm |
| Inch/Metric | Metric |
| Bearing Design | Non-Separable |
| O.D. | 140 mm |
| Capacity | Maximum Capacity |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 305000 N |
| I.D. | 90 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 510000 N |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Cage Material | Cageless |
| Outer Ring Width | 59 mm |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 2 |
| Weight | 9.794 LB |
| EAN or UPC | 4054369691504 |

