- Radial Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 54 mm Width
| Type | Full Complement |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 175000 N |
| Static Load Rating [Max] | 275000 N |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Limiting Speed | 1400 rpm |
| I.D. | 70 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4012802725261 |

