Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

SL045011

Radial Cylindrical Roller Bearing
Item #102218138
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 90 mm Outer Diameter
  • 46 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 90 mm Outer Diameter
  • 46 mm Width
Type Full Complement
Bearing Type Radial
Limiting Speed 4700 rpm
O.D. 90 mm
Rows of Balls Double
Dynamic Load Rating 120000 N
Static Load Rating [Max] 186000 N
Inch/Metric Metric
I.D. 55 mm
Weight 3.115 LB
EAN or UPC 4012802726862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison