- 50 mm ID x 80 mm OD x 40 mm Wide
- Open
- Non-Separable
- Double Row
- C3 Clearance
features
- Double row sheave bearings
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
- Inner ring and outer ring oil holes
| Origin | Cylindrical Radial |
| End Type | Open End |
| No. of Rows | 2 |
| Radial Internal Clearance | C3 |
| Self Aligning | No |
| Outer Ring Width | 39 mm |
| Static Load Rating [Max] | 34500 lbf |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| Cage Material | Cageless |
| O.D. | 80 mm |
| Dynamic Load Rating | 23200 lbf |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Maximum Capacity |
| I.D. | 50 mm |
| Bearing Design | Non-Separable |
| Limiting Speed | 5000 rpm |
| Weight | 2.006 LB |
| EAN or UPC | 4012802726411 |

