- Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 38 mm Width
features
- Double row sheave bearings
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
- Inner ring and outer ring oil holes
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 2 |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| O.D. | 68 mm |
| I.D. | 40 mm |
| Precision Ground | Yes |
| Limiting Speed | 6300 rpm |
| Type | Full Complement |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Cageless |
| Enclosure | Open |
| Bearing Type | Radial |
| Outer Ring Width | 37 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 80000 N |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 111000 N |
| End Type | Open End |
| Self Aligning | No |
| Bearing Design | Non-Separable |
| Capacity | Maximum Capacity |
| Oil Hole | w/Oil Hole |
| Weight | 1.478 LB |
| EAN or UPC | 4012802135152 |

