- INA
- Radial ID
- 40 mm OD
- 68 mm Width
- Double Bearing
features
- Double row sheave bearings
- Single and double sealed versions are available with suffix P or PP
- Locating bearing
- External snap ring grooves
- Inner ring and outer ring oil holes
| Dynamic Load Rating | 17984 lbf |
| Bearing Type | Radial |
| I.D. | 40 mm |
| Precision Ground | Yes |
| Capacity | Maximum Capacity |
| Cage Material | Cageless |
| O.D. | 68 mm |
| No. of Rows | 2 |
| Limiting Speed | 2400 rpm |
| Bearing Design | Non-Separable |
| Oil Hole | w/Oil Hole |
| End Type | Open End |
| Static Load Rating [Max] | 24952.8 lbf |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Weight | 1.478 LB |
| EAN or UPC | 4012802725209 |

