- Radial Bearing Type
- 140 mm Inner Diameter
- 200 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Type | Full Complement |
| Limiting Speed | 750 rpm |
| Bearing Type | Radial |
| Dynamic Load Rating | 445000 N |
| Rows of Balls | Double |
| Static Load Rating [Max] | 840000 N |
| O.D. | 200 mm |
| Weight | 16.667 LB |
| EAN or UPC | 4054369688320 |

