- 220 mm ID x 300 mm OD x 80 mm Wide
- Open
- Removable Outer Ring - Straight
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Nonlocating bearing
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | Normal |
| I.D. | 220 mm |
| O.D. | 300 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Outer Ring – Straight |
| Origin | Cylindrical Radial |
| Cage Material | Cageless |
| Precision Ground | Yes |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Static Load Rating [Max] | 355000 lbf |
| End Type | Open End |
| No. of Rows | 2 |
| Capacity | Maximum Capacity |
| Limiting Speed | 1200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 162000 lbf |
| Outer Ring Width | 80 mm |
| Weight | 44.088 LB |
| EAN or UPC | 4012802498837 |

