- Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 60 mm Width
| O.D. | 210 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 820000 N |
| I.D. | 150 mm |
| Corner Radius [Min] | 2 mm |
| Type | Full Complement |
| Bearing Type | Radial |
| Dynamic Load Rating | 410000 N |
| Limiting Speed | 1790 rpm |
| Inch/Metric | Metric |
| Weight | 14.22 LB |
| EAN or UPC | 4012802424621 |

