- 90 mm ID x 125 mm OD x 35 mm Wide
- Open
- Removable Outer Ring - Straight
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Nonlocating bearing
| Capacity | Maximum Capacity |
| No. of Rows | 2 |
| Origin | Cylindrical Radial |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| I.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| O.D. | 125 mm |
| Static Load Rating [Max] | 63000 lbf |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Limiting Speed | 3000 rpm |
| Outer Ring Width | 35 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Cage Material | Cageless |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 33500 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 3.432 LB |
| EAN or UPC | 4054364020811 |

