- Radial Bearing Type
- 340 mm Inner Diameter
- 420 mm Outer Diameter
- 80 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 2.33e+006 N |
| Bearing Type | Radial |
| O.D. | 420 mm |
| Type | Full Complement |
| Limiting Speed | 810 rpm |
| Dynamic Load Rating | 870000 N |
| I.D. | 340 mm |
| Weight | 66.0 LB |
| EAN or UPC | 4012802466904 |

