- 190 mm ID x 240 mm OD x 50 mm Wide
- Open
- Removable Outer Ring - Straight
- Double Row
- Normal Clearance
features
- Double row
- Full complement for maximum capacity
- Nonlocating bearing
| Enclosure | Open |
| I.D. | 190 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 70000 lbf |
| Origin | Cylindrical Radial |
| Self Aligning | No |
| Limiting Speed | 1500 rpm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 50 mm |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Cageless |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 164000 lbf |
| O.D. | 240 mm |
| Bearing Design | Removable Outer Ring – Straight |
| End Type | Open End |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Weight | 14.388 LB |
| EAN or UPC | 4054365554926 |

